Zoro Homepage

4" x 4" Hand Soap 10 PK

  • Mfr # W240000

  • Zoro # G4072787


product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90

Key Features

Container Type
Pad
Hygiene Properties
None
Color
Charcoal/Pink
Size
4" x 4"
Material
Steel Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W240000
Zoro #
G4072787
UPC #
051098018538
Country of Origin
United States

Dimensions

Size
4" x 4"

Details

Item
Hand Soap
Container Type
Pad
Hygiene Properties
None
Color
Charcoal/Pink
Material
Steel Wool

Description

Hand Soap, Hygiene Properties None, Individually Wrapped Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.