Zoro Homepage
This item is Discontinued.
Briney Tooling System Collet Chuck, ER16 Series, 5.000in. Proj. V40BR-16-500

Collet Chuck, ER16 Series, 5.000in. Proj. (Discontinued)

  • Mfr # V40BR-16-500
  • Zoro # G0025457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40BR-16-500
Zoro #
G0025457
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
4 in
Taper Size
CV40
Nut Dia.
1.100 in
Dimension Type
CAT40

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER16 Collects
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Balanceable
No
Projection
5 in
Max. Collet Capacity
0.406 in
Coolant Through
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
ISO 9001

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.