Zoro Homepage
This item is Discontinued.
Briney Tooling System Collet Chuck, ER32 Series, 3.000in. Proj. V40BR-32-300

Collet Chuck, ER32 Series, 3.000in. Proj. (Discontinued)

  • Mfr # V40BR-32-300
  • Zoro # G0025405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40BR-32-300
Zoro #
G0025405
UPC #
-
Country of Origin
United States

Dimensions

Nut Dia.
1.970 in
Dimension Type
CAT40
Taper Size
CV40
Bore Depth
3 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER32 Collects
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.787 in
Material
High Speed Steel
Balanceable
No
Projection
3 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
ISO 9001
Shank Type
Taper

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.787 in, Projection 3 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.