Zoro Homepage
This item is Discontinued.
Briney Tooling System Collet Chuck, TG100 Series, 5.500in. Proj. V40CH-100-550

Collet Chuck, TG100 Series, 5.500in. Proj. (Discontinued)

  • Mfr # V40CH-100-550
  • Zoro # G0025335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40CH-100-550
Zoro #
G0025335
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nut Dia.
2.480 in
Bore Depth
5.68 in
Dimension Type
CAT40

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
TG100 Collects
Min. Collet Capacity
0.0940 in
Max. Collet Capacity
1.000 in
Material
Steel
Balanceable
No
Pre-Balanced
No
Projection
5.500 in
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 5.500 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.