Zoro Homepage
This item is Discontinued.
Briney Tooling System End Mill Holder, CAT40, 0.2500In. Bore Dia V40E-025-250

End Mill Holder, CAT40, 0.2500In. Bore Dia (Discontinued)

  • Mfr # V40E-025-250
  • Zoro # G0024860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40E-025-250
Zoro #
G0024860
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV40
Bore Dia.
1/4 in
Nose Dia.
0.8750 in
Bore Depth
4.0700 in
Lock Screw Thread Size
1/4-28
Hole Dia.
0.250"
Thread Size
1/4"-28

Details

Item
End Mill Holder
For Use With
Single or Double Ended End Mills
Projection
2 1/2 in
Nose Type
Straight
End
Double
Includes
1/4-28W Set Screw
End Type
Double End
Measurement System
Fractional Inch
Features
Ground Tapers Ranging from AT2 to AT3 for Maximum Spindle Contact, ID Ground Eccentrically for Best T.I.R. in the Industry
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV40, Bore Dia. 1/4 in, Projection 2 1/2 in, Nose Dia. 0.8750 in, Measurement System Fractional Inch, Bore Depth 4.0700 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.