Zoro Homepage
This item is Discontinued.
Briney Tooling System End Mill Holder, CAT40, 0.7500In. Bore Dia V40E-075-175

End Mill Holder, CAT40, 0.7500In. Bore Dia (Discontinued)

  • Mfr # V40E-075-175
  • Zoro # G0025308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40E-075-175
Zoro #
G0025308
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV40
Bore Dia.
3/4 in
Nose Dia.
1 3/4 in
Bore Depth
2 1/4 in
Lock Screw Thread Size
5/8-18
Hole Dia.
0.750"
Thread Size
5/8"-18

Details

Item
End Mill Holder
For Use With
Single Ended End Mills
Projection
1 3/4 in
Nose Type
Straight
End
Single
Includes
5/8-18W Set Screw
End Type
Single End
Measurement System
Fractional Inch
Shank Type - Machining
Taper
Features
Ground Tapers Ranging from AT2 to AT3 for Maximum Spindle Contact, ID Ground Eccentrically for Best T.I.R. in the Industry

Description

End Mill Holder, Taper Size CV40, Bore Dia. 3/4 in, Projection 1 3/4 in, Nose Dia. 1 3/4 in, Measurement System Fractional Inch, Bore Depth 2 1/4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.