Zoro Homepage
This item is Discontinued.
Briney Tooling System End Mill Holder, CAT40, 25mm Bore Dia V40E-25MM-375

End Mill Holder, CAT40, 25mm Bore Dia (Discontinued)

  • Mfr # V40E-25MM-375
  • Zoro # G0025000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40E-25MM-375
Zoro #
G0025000
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
CV40
Bore Dia.
25.00mm
Nose Dia.
50.80mm
Bore Depth
114.30mm
Lock Screw Thread Size
M20
Hole Dia.
25mm
Thread Size
M20

Details

Item
End Mill Holder
For Use With
Single or Double Ended End Mills
Projection
3 3/4 in
End
Double
Nose Type
Straight
Includes
M20W Set Screw
Features
Ground Tapers Ranging from AT2 to AT3 for Maximum Spindle Contact, ID Ground Eccentrically for Best T.I.R. in the Industry
Measurement System
Metric
End Type
Double End
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size CV40, Bore Dia. 25.00mm, Projection 3 3/4 in, Nose Dia. 50.80mm, Measurement System Metric, Bore Depth 114.30mm, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.