Zoro Homepage
This item is Discontinued.
Briney Tooling System Toolholder, Shrink Fit, 0.250in. Dia V40SF-025-400

Toolholder, Shrink Fit, 0.250in. Dia (Discontinued)

  • Mfr # V40SF-025-400
  • Zoro # G0023880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40SF-025-400
Zoro #
G0023880
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CV40
Hole Dia.
1/4 in
Nose Dia.
1 in

Details

Item
Shrink Fit Tool Holder
For Use With
End Mills
Projection
4 in
Balanced to RPM
20,000
Standards
ANSI
Features
Heat Treated, High Accuracy, Two Times Longer Tool Life

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size CV40, Projection 4 in, Nose Dia. 1 in, Balanced to RPM 20,000, For Use With End Mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.