Zoro Homepage
This item is Discontinued.
Briney Tooling System Toolholder, Shrink Fit, 0.750in. Dia V40SF-075-630D

Toolholder, Shrink Fit, 0.750in. Dia (Discontinued)

  • Mfr # V40SF-075-630D
  • Zoro # G0023941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40SF-075-630D
Zoro #
G0023941
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
3/4 in
Taper Size
CV40
Nose Dia.
1.6540 in
Tool Depth
2.0470 in

Details

Item
Shrink Fit Tool Holder
For Use With
End Mills
Projection
6.3000 in
Balanced to RPM
20,000
Includes
Stop Screw Mfr. No. M10-DIN-SSS
Standards
DIN
Features
Heat Treated, High Accuracy, Two Times Longer Tool Life

Description

Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size CV40, Projection 6.3000 in, Nose Dia. 1.6540 in, Balanced to RPM 20,000, For Use With End Mills, Includes Stop Screw Mfr. No. M10-DIN-SSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.