Zoro Homepage
This item is Discontinued.
Briney Tooling System Toolholder, Shrink Fit, 6mmDia, 5-35/79inL V40SF-6M-70

Toolholder, Shrink Fit, 6mmDia, 5-35/79inL (Discontinued)

  • Mfr # V40SF-6M-70
  • Zoro # G0024468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40SF-6M-70
Zoro #
G0024468
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CV40
Hole Dia.
6.00mm
Nose Dia.
1 in

Details

Item
Shrink Fit Tool Holder
For Use With
End Mills
Projection
2.7600 in
Standards
ANSI
Features
Heat Treated, High Accuracy, Two Times Longer Tool Life

Description

Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size CV40, Projection 2.7600 in, Nose Dia. 1 in, For Use With End Mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.