Zoro Homepage
This item is Discontinued.
Briney Tooling System Toolholder, Shrink Fit, 8mmDia, 7-35/86inL V40SF-8M-120D

Toolholder, Shrink Fit, 8mmDia, 7-35/86inL (Discontinued)

  • Mfr # V40SF-8M-120D
  • Zoro # G0023917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40SF-8M-120D
Zoro #
G0023917
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
8.00mm
Taper Size
CV40
Nose Dia.
1.0620 in
Tool Depth
36.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
End Mills
Projection
4.7200 in
Includes
Stop Screw Mfr. No. M6-DIN-SSS
Standards
DIN
Features
Heat Treated, High Accuracy, Two Times Longer Tool Life

Description

Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size CV40, Projection 4.7200 in, Nose Dia. 1.0620 in, For Use With End Mills, Includes Stop Screw Mfr. No. M6-DIN-SSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.