Zoro Homepage
This item is Discontinued.
Briney Tooling System Toolholder, Boring Head Adapter, 7/8in. V40BH-875-20

Toolholder, Boring Head Adapter, 7/8in. (Discontinued)

  • Mfr # V40BH-875-20
  • Zoro # G0024669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40BH-875-20
Zoro #
G0024669
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
0.875
Thread Size
7/8-20
Dimension C (In.)
0.510
Overall Length (In.)
4-19/39

Details

Item
Boring Head Adapter
Type
Boring Head Adapter
For Use With
Boring Heads
Projection
1.80 in
Shank
CAT40

Description

Boring Head Adapter, Projection 1.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.