Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Steel Cable 7' long with Looped Ends

  • Mfr # 675-62701

  • Zoro # G4639010


product price: $24.45
/ea

Key Features

Includes
7' Cable
Color
Black
Features
Vinyl Cover
Key Type
Heavy-Duty Vinyl
Material
Vinyl Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-62701
Zoro #
G4639010
UPC #
039208985796
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10.5 in
Outside Diameter
.63 in
Thickness
.63 in
Size
7 ft. Long
Overall Width
9.75 in
Width
9.75 in
Height
10.5 in
Overall Length
7 ft.
Depth
2.5 in

Details

Includes
7' Cable
Color
Black
Features
Vinyl Cover
Key Type
Heavy-Duty Vinyl
Material
Vinyl Coated Steel
For Use With
Motorcycles, Jet Skis, Grills, or other Valuables
Weight
3 lbs.
Application
Locking up Valuable Items that require a Cable, Construction
High Security
Yes

Description

Brink’s Commercial Steel Cable features a twisted steel core with a heavy-duty vinyl protective wrap to prevent marring and corrosion. The cable measures 5/8 in. in diameter and is 7 ft. long with looped ends. The cable is ideal to secure bikes, gates, sheds, grills and storage containers.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.