Zoro Homepage

Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in.

  • Mfr # 23054-150

  • Zoro # G606439942


product price: $47.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23054-150
Zoro #
G606439942
UPC #
39208214391
Country of Origin
China

Description

Push Pull Rotate the hands-full door lock from Brinks. The only door lock that opens 3 ways. Push it, pull it, or rotate it. With an elbow, hip or finger you can open the door by simply pushing or pulling on the knob or lever. Despite being so easy to use, these locks are built to achieve the most rigorous residential security standards as you would expect from Brinks. You can rest assured they will keep intruders out and your family and valuables safe. Push Pull Rotate door locks are built on a commercial grade chassis to with stand repeated use and abuse making them perfect for front and back doors and for all interior rooms like bathrooms, laundry rooms, and pantries. Installation is easy and they fit all standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home. Made with superior craftsmanship, Push Pull Rotate door locks have dual torsion springs for smooth rotation, hidden screws for a more decorative appearance, 75mm diameter roses to hide the blemish from old hardware and removable interior knobs or levers for scratch-free installation. They also come with a lifetime warranty for defects in material or workmanship.


  • • New Push Pull Rotate (PPR) technology is hands free
  • • Fits and works on all standard doors, left hand and right hand
  • • Simple to install with only a Phillips screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.