Zoro Homepage

Keyed Alike Padlock 2PK, Stainless Steel, 44mm, High Security, Marine

  • Mfr # 677-44812

  • Zoro # G4638371


product price: $23.69
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.28 in
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-44812
Zoro #
G4638371
UPC #
39208222839
Country of Origin
China

Dimensions

Shackle Dia.
0.28 in
Shackle Height
2.5 in
Width
5.38 in
Height
7 in
Depth
1 in
Overall Height
7 in
Overall Width
5.38 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Stainless Steel
Key Type
Alike
Color
Silver
Keyway Type
M1
Number of Pins
4
Features
Stainless Steel Shackle
Application
High Security Applications, Construction
Weight
1.11 lbs.

Description

Brink’s Commercial Laminated steel padlock features a stainless steel 44mm body and shackle. The padlock is equipped with a 4-pin tumbler cylinder and dual locking bars for pick and pry resistance. A form-fitted plastic top and bottom bumper completes the look, offering protection from marring your valuables. With its superior corrosion resistance, it is perfect for use in any wet climate and the harsh environments. The padlock is ideal to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products