Zoro Homepage

Keyed Alike Padlock, Laminated Steel, 40mm 2PK

  • Mfr # 172-40211

  • Zoro # G4638609


product price: $8.49
/ea

Key Features

For Use With
General Security Uses Around the Home
Shackle Dia.
0.25 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
2 Padlocks and Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-40211
Zoro #
G4638609
UPC #
39208992671
Country of Origin
China

Dimensions

Shackle Dia.
0.25 in
Shackle Height
1.06 in
Width
5.5 in
Height
6.38 in
Overall Width
5.5 in
Depth
1.13 in
Overall Height
6.38 in

Details

For Use With
General Security Uses Around the Home
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
2 Padlocks and Keys
High Security
No
Weather Resistant
No
Shackle Material
Hardened steel
Number of Pins
Warded
Keyway Type
Warded
Key Type
Alike
Color
Silver
Weight
0.76 lbs.
Application
Standard Security Applications, Construction
Features
Hardened Steel Shackle

Description

Brink's 40mm laminated steel warded padlock. The lock body is constructed from laminated steel and has a hardened steel, chrome plated shackle and has a warded locking mechanism. This padlock works well for general security uses around your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.