Zoro Homepage

Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK

  • Mfr # 172-40401

  • Zoro # G4638338


product price: $32.25
/ea

Key Features

For Use With
Storage units, chains, trailers, gates, and utility boxes
Shackle Dia.
0.25 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
4 Padlocks and Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-40401
Zoro #
G4638338
UPC #
039208992824
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
0.25 in
Shackle Height
1.31 in
Width
9.63 in
Height
6.38 in
Overall Height
6.38 in
Depth
1.13 in
Overall Width
9.63 in

Details

For Use With
Storage units, chains, trailers, gates, and utility boxes
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
4 Padlocks and Keys
High Security
Yes
Weather Resistant
Yes
Shackle Material
Hardened steel
Key Type
Alike
Keyway Type
M1
Color
Silver
Number of Pins
4
Application
High Security Applications, Construction
Weight
1.82 lbs.
Features
Weather Resistant Design

Description

Brink’s Laminated Steel Padlock features a 40mm body and a chrome plated, hardened steel shackle for increased cut resistance. The padlock is designed with a four brass pin cylinder to increase pick and pry resistance and dual lever locking mechanism for added security. A form-fitted plastic bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.