Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK

  • Mfr # 672-50201

  • Zoro # G4638931


product price: $32.75
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.38 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672-50201
Zoro #
G4638931
UPC #
39208985468
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
1.91 in
Width
5.88 in
Height
7 in
Depth
1.38 in
Overall Height
7 in
Overall Width
5.88 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
No
Shackle Material
Boron
Key Type
Alike
Color
Silver
Keyway Type
M10
Number of Pins
5
Application
High Security Applications, Construction
Weight
1.93 lbs.
Features
Boron Shackle

Description

Brink’s Laminated Steel Padlock features a 50mm body and a highly cut resistant BORON steel shackle. The padlock is designed with stainless steel ball bearing locking mechanism and a five-pin pick resistant tumbler cylinder. A full body, soft touch TPE elastomeric bumper completes the look for a weather resistant lock body cover to protect against the elements. The padlock is perfect for the outdoors and is ideal to secure storage units, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.