Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK

  • Mfr # 677-52201

  • Zoro # G4639169


product price: $27.75
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.38 in
Material
Laminated Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-52201
Zoro #
G4639169
UPC #
39208218627
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
2 in
Width
5.88 in
Height
7 in
Overall Width
5.88 in
Overall Height
7 in
Depth
1.44 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Laminated Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Number of Pins
5
Color
Silver
Key Type
Alike
Keyway Type
M10
Weight
1.86 lbs.
Application
High Security Applications, Construction
Features
Boron Shackle

Description

This commercial grade padlock is a full sized 50mm laminated lock body, featuring a consumer preferred powder coated finish to withstand all extreme weather conditions. Lock is manufactured with a highly cut resistant 2 inch BORON steel shackle, stainless steel locking bars, 2 bumpers, and 5 pin pick-resistant cylinder. Our line of Commercial grade locks are designed to exceed the most rigorous expectations of tradespeople.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.