Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK

  • Mfr # 672-52401

  • Zoro # G4638414


product price: $57.65
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.38 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672-52401
Zoro #
G4638414
UPC #
39208985024
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
2.88 in
Width
10.5 in
Height
7 in
Depth
1.5 in
Overall Width
10.5 in
Overall Height
7 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
No
Shackle Material
Boron
Key Type
Alike
Number of Pins
5
Color
Silver
Keyway Type
M10
Weight
4.13 lbs.
Features
Boron Shackle
Application
High Security Applications, Construction

Description

Brink’s Commercial Laminated Steel Padlock features a 50mm body and a Boron steel shackle for superior cut resistance. The padlock is designed with a five brass pin cylinder to increase pick and pry resistance and dual stainless-steel locking ball locking mechanism for added security. A form-fitted plastic top and bottom bumper completes the look, offering protection from marring. The padlock is perfect for indoors and outdoors and is ideal to secure storage units, chains, trailers, gates, and utility boxes.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.