Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Alike Padlock, Laminated Steel, 70mm, High Security 2PK

  • Mfr # 173-70201

  • Zoro # G4639150


product price: $33.39
/ea

Key Features

For Use With
Trailers, garages, sheds, hasps on storage containers
Shackle Dia.
0.38 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
2 Padlocks and Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173-70201
Zoro #
G4639150
UPC #
039208994750
Country of Origin
China

Dimensions

Shackle Dia.
0.38 in
Shackle Height
0.75 in
Width
7.13 in
Height
6.38 in
Depth
1.25 in
Overall Height
6.38 in
Overall Width
7.13 in

Details

For Use With
Trailers, garages, sheds, hasps on storage containers
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
2 Padlocks and Keys
High Security
Yes
Weather Resistant
Yes
Shackle Material
Hardened steel
Number of Pins
4
Key Type
Alike
Keyway Type
M1
Color
Silver
Weight
1.16 lbs.
Features
Weather Resistant Design
Application
High Security Applications, Construction

Description

Brink’s Discus Lock features a stainless steel 70mm body and shackle for increased cut resistance. The discus padlock is equipped with a 4-pin tumbler and dual lever locking mechanism for pick and pry resistance. The shielded design minimizes shackle exposure and protects against cutting. With its corrosion and weather resistance, it is perfect for outdoor use. The padlock is ideal for securing various storage lockers, sheds, tool boxes, and doors.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.