Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Different Padlock, 304 Stainless Steel, 50mm, High Security

  • Mfr # 677-52811

  • Zoro # G4638642


product price: $17.99
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.34 in
Material
Stainless Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-52811
Zoro #
G4638642
UPC #
39208222747
Country of Origin
China

Dimensions

Shackle Dia.
0.34 in
Shackle Height
2.44 in
Height
7 in
Width
3.63 in
Overall Width
3.63 in
Overall Height
7 in
Depth
1.25 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Stainless Steel
Key Type
Different
Keyway Type
M1
Color
Silver
Number of Pins
4
Weight
0.78 lbs.
Features
Stainless Steel Shackle
Application
High Security Applications, Construction

Description

Brink's 50mm Laminated lock body and shackle is made of Grade 304 stainless steel for superior corrosion resistance. Perfect for outdoor applications where corrosion can ruin normal locks. Combined with the 2 -inch shackle length, this padlock is versatile in any extreme outdoor use. It also features a 4-pin cylinder that resists picking, steel locking bolts to resist prying or hammering and double bumpers that will reduce marring on surfaces like metal gates, doors, or coolers and storage boxes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.