Zoro Homepage

Keyed Different Padlock, Laminated Steel, 40mm, High Security

  • Mfr # 172-40051

  • Zoro # G4638484


product price: $11.95
/ea

Key Features

For Use With
Doors, gates, sheds, trailers, storages, chains
Shackle Dia.
0.31 in
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-40051
Zoro #
G4638484
UPC #
039208994347
Country of Origin
China

Dimensions

Shackle Dia.
0.31 in
Shackle Height
1.19 in
Height
6.38 in
Width
3.6 in
Overall Width
3.6 in
Depth
1.5 in
Overall Height
6.38 in

Details

For Use With
Doors, gates, sheds, trailers, storages, chains
Material
Laminated Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Hardened steel
Color
Blue
Keyway Type
M1
Key Type
Different
Number of Pins
4
Weight
0.53 lbs.
Features
Weather Resistant Design
Application
High Security Applications, Construction

Description

Brink’s Weather Resistant Padlock features a laminated steel 40 mm body with a chrome plated, hardened steel shackle wrapped in vinyl for increased cut resistance. The padlock is equipped with brass 4-pin tumbler, dual lever locking mechanism for pick and pry resistance and a key cylinder cover to keep dirt and grime out for long lasting performance. The padlock can be use indoors or outdoors. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock is ideal to use to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.