Zoro Homepage

Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL

  • Mfr # 677-44052

  • Zoro # G4639044


product price: $17.35
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.31 in
Material
Laminated Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-44052
Zoro #
G4639044
UPC #
39208222716
Country of Origin
China

Dimensions

Shackle Dia.
0.31 in
Shackle Height
3 in
Height
7 in
Width
3.63 in
Depth
1.25 in
Overall Height
7 in
Overall Width
3.63 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Laminated Steel
Shackle Type
Long Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Boron
Keyway Type
M10
Number of Pins
4
Color
Silver
Key Type
Different
Features
Boron Shackle
Application
High Security Applications, Construction
Weight
0.8 lbs.

Description

Brink’s Commercial Weather Resistant XT Plus Padlock features a laminated steel 44mm body and a semi-matte Boron steel shackle. The padlock is equipped with a 5-pin tumbler cylinder, dual stainless-steel locking bar for increased pick and pry resistance and a key cylinder cover to keep dirt and grime out for long lasting performance. A full body, TPE elastomeric bumper completes the look with an enhanced weather resistant lock body cover to provide protection against the elements. The padlock can be use indoors or outdoors. With its superior corrosion resistance, it is perfect for use in any wet climate and the harshest environments. The padlock is ideal to secure doors, gates, sheds, trailers, storages, chains and other items subjected to the elements.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.