Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Different Padlock, Stainless Steel, 37mm, High Security, Marine

  • Mfr # 672-40811

  • Zoro # G4638590


product price: $26.55
/ea

Key Features

For Use With
Commercial and Industrial High Security Locations
Shackle Dia.
0.25 in
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672-40811
Zoro #
G4638590
UPC #
39208217415
Country of Origin
China

Dimensions

Shackle Dia.
0.25 in
Shackle Height
1.25 in
Width
3.63 in
Height
7 in
Depth
0.75 in
Overall Width
3.63 in
Overall Height
7 in

Details

For Use With
Commercial and Industrial High Security Locations
Material
Stainless Steel
Shackle Type
Standard Shackle
Includes
Padlock and Key(s)
High Security
Yes
Weather Resistant
Yes
Shackle Material
Stainless Steel
Keyway Type
M1
Color
Silver
Key Type
Different
Number of Pins
5
Application
High Security Applications, Construction
Features
Stainless Steel Shackle
Weight
0.35 lbs.

Description

Brink’s Commercial Stainless Steel Padlock features a 37mm 100% solid stainless steel body and shackle for maximum security. The padlock is designed with a five-pin tumbler cylinder and double locking mechanism to reduce picking and prying. With its superior corrosion resistance, Brink’s Commercial stainless steel Padlock is ideal for marine use and outdoor extreme environments. The padlock is perfect to use on boats, trailers and various storage units.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.