Zoro Homepage

Keyed Padlock with Hasp, Chrome Plated, 6-Pin American Keyway

  • Mfr # 672-74232

  • Zoro # G4638502


product price: $66.79
/ea

Key Features

Includes
Hasp, Padlock and Key(s)
Shackle Material
Hardened steel
Width
8.25 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
672-74232
Zoro #
G4638502
UPC #
039208985062
Country of Origin
China

Dimensions

Width
8.25 in
Overall Width
8.25 in
Height
5 in
Depth
2 in
Overall Height
5 in
Shackle Dia.
0.44 in

Details

Includes
Hasp, Padlock and Key(s)
Shackle Material
Hardened steel
Color
Silver
Material
Steel
Number of Pins
5
Weight
4.76 lbs.
Features
Hardened Steel Shackle
Application
High Security Applications, Construction
For Use With
Commercial and Industrial High Security Locations
Shackle Type
Hidden Shackle
Keyway Type
A1045
Weather Resistant
Yes
Key Type
Different
High Security
Yes

Description

Brink’s Puck Lock and Hasp set features a solid steel lock and a chrome-plated zinc hasp. The hasp and hidden shackle lock are designed to eliminate shackle exposure and protect against picking, prying and cutting. The padlock is equipped with a 6-pin American keyway cylinder plug and a key retaining entry. The set is ideal for moving trucks, vans, storages, sheds, and commercial sliding doors.
As a global leader in security-related products and services, the Brink's name is synonymous with top quality merchandise, ‘A Trusted Name in Security since 1859’ TM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.