
Mendocino Series Keyed Entry Contemporary Lever Square Rose Matte Black Finish
Mfr # E2417-122
Zoro # G114121629
Specifications
Product Information
Description
Brinks Contemporary Keyed Entry Door Lever is a perfect combination of style and quality. Designed for sleek and modern homes, this keyed door lever helps protect your home through locking and unlocking from the exterior. Lever is reversible and can be installed on right or left-hand doors for convenience. Compatible with 2-3/8in or 2-3/4in backset and fits most standard doors measuring from 1-3/8in to 1-3/4in thick. Installation is easy and fits most standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home. Help control access to standard front, side, and exterior residential doors. Each door lever is designed for security; is pick, bump, and drill resistant; and comes with an anti-pry shield. 2 keys included. A global leader in security-related products and services, the Brinks name is synonymous with top quality products to keep you and your belongings safe.
- FEATURES: Brinks Contemporary Keyed Entry Door Lever is a perfect combination of style and quality. Designed for sleek and modern homes, this keyed door lever helps protect your home through locking and unlocking from the exterior.
- SETUP: Lever is reversible and can be installed on right or left-hand doors for convenience. Compatible with 2-3/8" or 2-3/4" backset and fits most standard doors measuring from 1-3/8 to 1-3/4 thick.
- INSTALLATION: Installation is easy and fits most standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home.
- IDEAL USAGE: Help control access to standard front, side, and exterior residential doors. Each door lever is designed for security; is pick, bump, and drill resistant; and comes with an anti-pry shield. 2 keys included.
- LIMITED LIFETIME WARRANTY - For warranty details and to make a warranty claim for repair or replacement, please visit www.hampton.care or contact Hampton Care at 1-800-562-5625. Return of defective product and receipt may be required for warranty claims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.