
Raleigh Series Keyed Entry Transitional Ball Knob Round Rose Tuscan Bronze Finish
Mfr # E2415-150
Zoro # G414121626
Specifications
Product Information
Description
Brinks Transitional Keyed Entry Ball Door Knob is a perfect combination of style and quality. Designed for traditional and transitional homes, this keyed door knob helps protect your home through locking and unlocking from the exterior. Knob is reversible and can be installed on right or left-hand doors for convenience. Compatible with 2-3/8in or 2-3/4in backset and fits most standard doors measuring from 1-3/8in to 1-3/4in thick. Installation is easy and fits most standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home. Help control access to standard front, side, and exterior residential doors. Each door knob is designed for security; is pick, bump, and drill resistant; and comes with an anti-pry shield. 2 keys included. A global leader in security-related products and services, the Brinks name is synonymous with top quality products to keep you and your belongings safe.
- FEATURES: Brinks Transitional Keyed Entry Ball Door Knob is a perfect combination of style and quality. Designed for traditional and transitional homes, this keyed door knob helps protect your home through locking and unlocking from the exterior.
- SETUP: Knob is reversible and can be installed on right or left-hand doors for convenience. Compatible with 2-3/8" or 2-3/4" backset and fits most standard doors measuring from 1-3/8 to 1-3/4 thick.
- INSTALLATION: Installation is easy and fits most standard doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home.
- IDEAL USAGE: Help control access to standard front, side, and exterior residential doors. Each door knob is designed for security; is pick, bump, and drill resistant; and comes with an anti-pry shield. 2 keys included.
- LIMITED LIFETIME WARRANTY - For warranty details and to make a warranty claim for repair or replacement, please visit www.hampton.care or contact Hampton Care at 1-800-562-5625. Return of defective product and receipt may be required for warranty claims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.