Zoro Homepage

Raleigh Series Transitional Round Single Cylinder Deadbolt Matte Black Finish

  • Mfr # E2401-122

  • Zoro # G714121609


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2401-122
Zoro #
G714121609
UPC #
039208240963
Country of Origin
China

Description

Brinks single cylinder deadbolt has a 1in deadbolt and steel anti-saw pin. It meets ANSI Grade 2 standards, fits most standard doors 1-3/8in to 1-3/4in thick and has a 4-way adjustable latch that fits 2-3/8in or 2-3/4in backsets. Keyed on one side, is pick and bump resistant, and includes a drill resistant pin and an anti-pry shield. 2 keys included. Installation is easy and fits most standard front, back, or side doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home. Made with superior craftsmanship to withstand repeated use, making them perfect for all areas of the home. A global leader in security-related products and services, the Brinks name is synonymous with top quality products to keep you and your belongings safe.


  • FEATURES: Brinks single cylinder deadbolt has a 1 deadbolt and steel anti-saw pin. It meets ANSI Grade 2 standards, fits most standard doors 1-3/8" to 1-3/4" thick and has a 4-way adjustable latch that fits 2-3/8" or 2-3/4" backsets.
  • SECURITY: Keyed on one side, is pick and bump resistant, and includes a drill resistant pin and an anti-pry shield. 2 keys included.
  • EASY TO INSTALL: Installation is easy and fits most standard front, back, or side doors. You only need a Phillips screwdriver and a few minutes to dramatically improve the function and appearance of your home.
  • IDEAL USAGE: Made with superior craftsmanship to withstand repeated use, making them perfect for all areas of the home.
  • LIMITED LIFETIME WARRANTY - For warranty details and to make a warranty claim for repair or replacement, please visit www.hampton.care or contact Hampton Care at 1-800-562-5625. Return of defective product and receipt may be required for warranty claims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.