Zoro Homepage

Brinks Commercial Matte Black Metal Hydraulic Adjustable Door Closer Grade 1

  • Mfr # BC4063

  • Zoro # G507370887


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4063
Zoro #
G507370887
UPC #
39208241083
Country of Origin
Taiwan, Province of China

Description

The Brinks Commercial heavy-duty all-in-one commercial door closer is a perfect solution to easily upgrade or replace any broken closer. This heavy-duty door closer provides peace of mind and added security to your space by automatically closing the door after every open. You can also control the closing and latching speed to eliminate any door slamming. An included high-grade aluminum universal mounting plate is pre-drilled to match the hole patterns of most closers in the market, eliminating the need to drill new holes in an expensive or fire-rated door. Upgrading or replacing a broken closer is now easier than ever! The all-in-one closer meets ANSI Grade 1 requirements, is 3-hour fire-rated (UL Listed), and is ADA compliant making it perfect for commercial use by meeting building codes. For added versatility, it has adjustable sizing ranging from 1-6 and a 180-degree opening range so you can use it in a variety of settings ranging from light to heavy-duty. Adjustable backcheck helps prevent wind damage to your closer and your door. The all-in-one closer works on interior doors up to 60" wide and exterior doors up to 48" wide. It can be applied to left or right hinged doors and can be standard, top, or parallel mounted. An aluminum closer body, all mounting hardware, and installation instructions are included. This truly is an all-in-one and do-it-all closer.


  • • All metal body construction for added durability
  • • Able to be used indoors or outdoors
  • • UL listed - 3 hour fire rated for added protection and meeting building requirements
  • • Adjustable closing and latching speeds eliminates door slamming
  • • Opening range - 180-degree for added convenience and pass-through space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.