Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twisted Steel Core Cable 40mm Padlock High Security Weather Resistant

  • Mfr # 175-25481

  • Zoro # G4638259


product price: $19.95
/ea

Key Features

Key Type
Different
High Security
No
Height
8.13 in
Includes
Padlock and 4' Cable
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-25481
Zoro #
G4638259
UPC #
039208994798
Country of Origin
China

Dimensions

Height
8.13 in
Width
6.25 in
Thickness
.38 in
Size
4 ft. Long
Overall Height
8.13 in
Overall Width
6.25 in
Outside Diameter
.38 in
Depth
1.75 in
Overall Length
4 ft.

Details

Key Type
Different
High Security
No
Includes
Padlock and 4' Cable
For Use With
Spare tires, grills, tool boxes, bikes, and other outdoor valuables
Color
Black
Material
Vinyl Coated Braided Steel
Weight
1 lb.
Features
Vinyl Cover
Application
Locking up Valuable Items that require a Cable, Construction

Description

Brink’s Sure Grip Padlock and Cable Set features a 40mm laminated steel lock body and a 4-feet steel cable. The padlock is constructed with a chrome plated, harden steel shackle, and fitted with a full body plastic polymer jacket. The cable is designed with a flexible twisted steel core and wrapped in a heavy-duty vinyl protective wrap. The polymer lock body jacket and vinyl wrap are weather resistant and protects against corrosion and damages. The set is perfect for outdoor uses and is ideal for securing spare tires, grills, tool boxes, bikes, and other outdoor valuables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.