Zoro Homepage

15 gal Tow Behind Sprayer, 16 Vertical Spray & 28 Horizontal Spray

  • Mfr # ST-152BH

  • Zoro # G512317792


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Type
Tow Behind
Wand Length
19 in
Wand Material
Coated Steel
Color
Black
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-152BH
Zoro #
G512317792
UPC #
81174112645
Country of Origin
United States

Dimensions

Wand Length
19 in
Width
58 in

Details

Sprayer Tank Capacity
15 gal
Type
Tow Behind
Wand Material
Coated Steel
Item
Sprayer
Color
Black

Description

From keeping your lawn lush and green to ridding it of unwanted weeds, a Brinly Sprayer is the right tool for the job. The Brinly 15 Gallon Tow Sprayer provides a fast and efficient way to apply all common lawn and garden liquids, including fertilizers, pesticides, insecticides, water, and more. Featuring break-away booms for safe passage through small spaces such as garden gates, around retaining walls, or between trees, and to fold-away for Brinly's industry-first upright self-storing design that minimizes the footprint to just 24in x 19in of floor space in your shed or garage! Save time by applying liquids from the seat of your tractor, or use the wand to spray hard-to-reach areas. The booms come equipped with dual spray nozzles for 70in spray coverage when towing, while the wand provides for a powerful 16 vertical spray and 28 horizontal spray. The translucent poly tank won't dent or rust, and the oversized never-flat tires ensure you'll cross uneven terrain with ease. Built to last season after season, the all steel frame, reinforced hose, and dual filtration system ensure unmatched durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.