Zoro Homepage

175 lbs Cap All Season Broadcast Tow Behind Spreader For 1+ Acre

  • Mfr # BS36BH

  • Zoro # G812316457


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Capacity
175 lbs
Drop Type
Broadcast
Spread Width
29 in
Length
43 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS36BH
Zoro #
G812316457
UPC #
081174034503
Country of Origin
United States

Dimensions

Spread Width
29 in
Length
43 in

Details

Capacity
175 lbs
Drop Type
Broadcast
Item
Tow Behind Spreader
Color
Black
Material
Coated Steel

Description

Need to spread larger yards? Brinlys BS-36BH tow-behind broadcast spreader features a 3.5 cu. ft. hopper, ideal for homeowners and light commercial applications of 1 acre and larger. The universal hitch fits most lawn tractors so you dont have to do the heavy work. Use it year-round to easily apply fertilizer and other lawn chemicals. In winter, use your broadcast spreader to apply salt, sand, & other snow and ice melt agents. So no matter the season spring, summer, fall or winter This Spreader has you and your property covered.The Brinly spreader is built of durable, rust-proof polyethylene so it stands up to even the most highly corrosive fertilizers for years of use. A fully enclosed gearbox and stainless steel interior hardware inhibit rust and corrosion, ensuring season after season of durability. The spreaders glass-filled nylon gears feature a high-speed 6:1 ratio providing the widest spread patterns available.Along with the BS-26BH broadcast spreader, the BS-36BH pull-behind spreader features a Patented Directional Spread Pattern Control, compensating for various granular weights. It centers the distribution pattern, guaranteeing a balanced application. The spreaders calibration controls are always within reach and feature a locking dial for secure rate gate settings. Brinlys Autoflow is a unique feature that automatically stops material from flowing when you stop your lawn tractor, eliminating waste and grass burn.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.