Zoro Homepage

40 in Combination Aerator Spreader, Gunmetal Finish

  • Mfr # AS2-40BH-S

  • Zoro # G312316452


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Spread Width
40 in
Length
37.5 in
Color
Gunmetal
Material
Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2-40BH-S
Zoro #
G312316452
UPC #
81174074806
Country of Origin
Viet Nam

Dimensions

Spread Width
40 in
Length
37.5 in

Details

Item
Combination Aerator Spreader
Color
Gunmetal
Material
Coated Steel

Description

Spread and aerate at once with this innovative attachment from Brinly! The Aerator Spreader, in rugged gunmetal-tone finish, combines a drop spreader and spike aerator, helping you get two jobs done in half the time. The heavy-duty spike aerator perforates the ground, while the steel drop spreader drops lime, fertilizer and more directly into the soil where it works fast and wont wash away. This hard-working tool is built tough with durable tubular steel frame and drawbars. The 100 lb. capacity hopper is made from 18 gauge all-welded steel to minimize twisting and flexing when loaded, while the 8in galvanized steel tine stars stay sharp, wont rust, and penetrate up to 2 inches to allow air to reach the root system. The calibrated flow control feature includes an adjustable stop to ensure accurate spread patterns with minimal waste while out on the job.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.