Zoro Homepage

5 lbs Cap Handheld Spreader For Ice Melt & Fertilizer

  • Mfr # HHS3-5BH

  • Zoro # G912316456


product price: $38.19
/ea

Key Features

Capacity
5 lbs
Spread Width
7 in
Length
10.125 in
Color
Black
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHS3-5BH
Zoro #
G912316456
UPC #
081174505249
Country of Origin
China

Dimensions

Spread Width
7 in
Length
10.125 in

Details

Capacity
5 lbs
Item
Handheld Spreader
Color
Black
Material
Poly

Description

Brinly's 5 lb. handheld broadcast spreader is the go-to tool for quickly spreading ice melt, fertilizer, and more. Ideal for all small or hard-to-reach areas, the scoop-shape opening makes filling up easy while the tough poly construction ensures durability. The rotary broadcast design provides for a more even spread, versus using less effective hand shaker or spot spreaders. An ergonomic trigger handle and adjustable flow gate knob make operation simple, while the funnel-shape design keeps material flowing until empty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.