Zoro Homepage

50 lbs Cap Push Spreader W/ Adjustable Handle, Hopper Screen, Powder-Coated Frame

  • Mfr # P20-500BH

  • Zoro # G112316454


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 lbs
Spread Width
23 in
Length
36 in
Color
Black
Material
Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20-500BH
Zoro #
G112316454
UPC #
081174309502
Country of Origin
China

Dimensions

Spread Width
23 in
Length
36 in

Details

Capacity
50 lbs
Item
Push Spreader
Color
Black
Material
Coated Steel

Description

Brinlys premium push spreader offers an unmatched value available in any push spreader line. The P20-500BH broadcast lawn spreader holds 50 lbs. of lawn fertilizer, snow and ice-melt agents or other granular materials, and is the right choice for homeowners with up to 1/2-acre lots.The tough powder coated spreader frame, enclosed gears, and large turf tread pneumatic tires deliver long-lasting durability. Additional features include adjustable handle height for improved ergonomics and decreased fatigue, positive on / off no cables to break, and an included hopper screen to break up large clumps of granular material. And with optional accessories such as the see-through hopper cover and side deflectors, you get the absolute best value in a broadcast push spreader package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.