Shop BRINLY
See all product information
Create Account
Hitch Pin, 8 in Usable L, Coated Steel, 1 PK
- Mfr # MHPK-12BH
- Zoro # G512316450
product price:Â
$
21.29
/ea
Key Features
Usable Length
8 in
Material
Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHPK-12BH
- Zoro #
- G512316450
- UPC #
- 81174100109
- Country of Origin
- China
- Item
- Hitch Pin
- Material
- Coated Steel
Dimensions
- Usable Length
- 8 in
Description
Cotter pins no more! With Brinly's extra-strength magnetic hitch pin, you'll never need to look for a cotter pin again, or struggle to get your tow-behind lawn and garden equipment hooked up to your tractor. Just use the easy-pull handle to quickly hook up your attachment, and get the job started! The Brinly magnetic hitch pin is guardanteed to last, featuring a high-grade neodymium magnet with weatherpoof plating. Brinly magnetic hitch pins come in two sizes made to best fit your category of attachment. Use the MHPK-58BH size for your sleeve hitch attachments, and the MHPK-12BH for all other Brinly Tow-Behind products.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.