Zoro Homepage

One-Point Lift: Effortlessly Connect UTV/ATVs to Sleeve Hitch Products

  • Mfr # OPL-BH-A

  • Zoro # G412316451


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Length
41 in
Color
Black
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPL-BH-A
Zoro #
G412316451
UPC #
081174042058
Country of Origin
United States

Dimensions

Length
41 in
Width
5 in

Details

Material
Coated Steel
Color
Black

Description

Use the One-Point Lift to easily connect your UTV/ATV 2in square hitch receiver to any Brinly Sleeve hitch product. This includes all of our ground engaging assortment, including the Box Scraper, Cultivator, Moldboard Plow, Disc Harrow, and Rear Blade. The adjustable frame allows for variability with the height of any UTV/ATV, while the rotating handle controls the height and angle for easy lift/depth control of any attached sleeve hitch products.


  • •Universal fit with all ATV/UTVs with a 2" receiver
  • •Connect any Brinly Ground Engaging Products to your ATV/UTV: Box Scraper, Moldboard Plow, Cultivator, Disc Harrow, Rear Blade
  • •Durable all-steel construction with powder-coat finish
  • •Rotating handle for adjustable height/angle
  • •Made in the USA: Trusted Since 1839, Brinly-Hardy Company has been dedicated to providing quality, durable, and innovative Lawn & Garden Products built in the USA
  • •Product Support: Replacement parts orders can be ordered online at Brinly's website or by calling our toll-free number 877-728-8224. The Brinly Customer Service team is available to assist with questions or concerns.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.