PP-51 Sleeve Hitch Moldboard Plow -Turn Over Old Vegetation for New Planting

  • Mfr # PP-510

  • Zoro # G012316455


original price: $577.99
10% off
new price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Width
8 to 10 in
Length (In.)
42 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-510
Zoro #
G012316455
UPC #
081174045103
Country of Origin
United States

Dimensions

Width
8 to 10 in
Length (In.)
42 in

Details

Material
Coated Steel
Color
Black

Description

Rotary tillers are great for breaking up small areas or for preparing beds in already broken ground, but using a tiller to break previously untouched soil can be exhausting and labor intensive. When youre ready to break new ground, the Brinly Moldboard Plow is the tool for you. The 13 gauge steel coulter blade slices through sod and soil while the hardened steel plow effortlessly digs the 8in-10in furrow. The moldboard turns over old vegetation and sod to make way for new planting. With this tough tractor attachment, theres no walking or fighting with a tiller. Break through sod and hard soil right from the comfort of your tractor seat. Most gardeners agree plowing is fun and satisfying. And its never been easier with Brinlys PP-51 sleeve hitch moldboard plow.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.