Sleeve Hitch Cultivator: Adjustable Tow-Behind Garden Soil Aerator and Weed Remover

  • Mfr # CC-560

  • Zoro # G312317794


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Coated Steel
Handle Length
43 in
Width
18-40 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-560
Zoro #
G312317794
UPC #
081174045608
Country of Origin
United States

Dimensions

Handle Length
43 in
Width
18-40 in

Details

Handle Material
Coated Steel
Color
Black

Description

Hoeing large gardens and food plots by hand can be exhausting, labor-intensive and time-consuming, yet aerating the soil between plants is absolutely necessary for optimal growth. A tow-behind cultivator is the easiest and most efficient way to help your garden grow. Aerated garden soil encourages plant growth and discourages weeds from taking root. And with Brinly, you can achieve these desired results right from the seat of your tractor! Our Sleeve Hitch Cultivator removes weeds and loosens soil between newly planted rows. Whether you have a small or large garden, or have plans to increase the size of your garden over time, the width of this cultivator can be easily adjusted from 18in to 40in to suit your specific needs. For tougher cultivating, additional weight may be added to the cultivators in angle steel frame. Standard adjustable control skids allow the seven 7 12in solid steel shanks to be set at various heights for maximum versatility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.