Shop BRINNO
See all product information
Create Account
Rechargeable Camera Battery Kit
- Mfr # APB1000
- Zoro # G924798202
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
1.46 in
Width
3.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APB1000
- Zoro #
- G924798202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Item
- Rechargeable Battery Kit
Dimensions
- Length
- 1.46 in
- Width
- 3.68 in
Description
Brinno Rechargeable Camera Battery Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.