Shop BRINSEA PRODUCTS INC

Brinsea Products MJ1023C Ova-Easy 100 Advance Series II Cabinet Incubator

  • Mfr # MJ1023C

  • Zoro # G403982252


product price:  $2,127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MJ1023C
Zoro #
G403982252
UPC #
606940026096
Country of Origin
China

Description

Like its larger brothers, the new OVA-Easy 100 Advance Series II egg incubator is designed to offer the best possible performance at very reasonable price. Each aspect of the incubator design has been reviewed with this objective in mind to ensure that no other egg incubatorcan give you so many healthy chicks for so little money.

The new Ova-easy 100 Series II egg incubator like all models in the Brinsea? Ova-Easy cabinet incubator range is fitted with Brinsea?s proven Advance fully digital control system which is both accurate and easy to use. Incubation temperature (in øC or øF) and humidity are continuously displayed along with temperature alarm and egg turning status.

Features
  • Factory assembled - ready right out of the box
  • Digital display of temperature and humidity
  • Automatic temperature control in øF or øC fully factory calibrated
  • High and low temperature alarms
  • NEW high and low room temperature alarms
  • NEW Cooling feature
  • Programmable automatic egg turning - 30 to 180 minute intervals
  • NEW single button press to level the shelves for easy tray access
  • High performance, flexible incubator with hatching covers.
  • Large capacity, e. g. 96 hens eggs maximum (72 with universal trays supplied)
  • Suitable for a wide range of egg sizes
  • Clear, double-glazed observation door
  • Sturdy metal frame, energy efficient, insulated cabinet
  • Unique ?laminar airflow? to eliminate cold spots.
Specifications
  • Dimension: 23" H x 28" W x 21" L
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.