Brinsea Products USAF37C Ovation 28 EX Fully Automatic Digital Egg Incubator

  • Mfr # USAF37C

  • Zoro # G804063499


product price:  $945.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USAF37C
Zoro #
G804063499
UPC #
606940027857
Country of Origin
China

Description

Convenience and complete control make the Ovation 28 EX the ideal incubator for the serious breeder. Automatic turning, automatic humidity control and comprehensive alarms provide reassurance of hatching success. Set the temperature and humidity you require and let the automatic controls do the rest

Features
  • Digital display of temperature and humidity
  • Integral automatic humidity control
  • Automatic temperature control in øF or øC fully factory calibrated
  • High and low incubator and room temperature alarms
  • Programmable automatic egg turning
  • Periodic Egg Cooling feature
  • Fan assisted air flow with Induced Dual Airflow system
  • Ventilation control
  • Good visibility of the eggs
  • Robust hygienic ABS construction with Biomaster?antimicrobial plastics
  • 28 hen eggs capacity with standard egg carriers provided but suitable for a wide range of egg sizes (optional small/large egg carriers)
Specifications
  • Large egg carriers Capacities: Quail 66, Pheasant 57, Hen 21, Duck 21, Goose 9
  • Dimension: 16" H x 10" W x 20" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.