Brinsea Products USF210 Ovascope Egg Scope

  • Mfr # USF210

  • Zoro # G904032500


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USF210
Zoro #
G904032500
UPC #
606940002106
Country of Origin
China

Description

This innovative aid to egg candling improves the clarity and visibility of the egg and its contents by completely blocking out ambient light, slightly magnifying the image of the egg and allowing the viewer to rotate the egg smoothly as it is observed. Battery powered for convenience, it uses high output high efficiency LED illumination - so no bulbs to replace and no concerns about overheating the eggs during inspection.
Suitable for any size egg up to goose eggs. Supplied with a small black ring to seal against the egg shell of smaller eggs. The OvaScope can be fitted with a webcam and is ideal for demonstration purposes or classroom use. Supplied with a set of 4AA batteries. For longer life it can be used with rechargeable AA batteries.

  • Dimension - 6 x 7.5 x 3.5 in.
  • Item Weight - 1.5 lbs.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.