Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Soft Starter, 208-230VAC, Sing

  • Mfr # SS1B16-32SN

  • Zoro # G7142477


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 to 460V AC
Input Voltage
208 to 230V AC
Output Current
16 A
Height
5.3 in
Width
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS1B16-32SN
Zoro #
G7142477
UPC #
-
Country of Origin
United States

Dimensions

Height
5.3 in
Width
2.94 in
Depth
1.96 in
Overall Depth
1.96 in
Overall Height
5.3 in
Overall Width
2.94 in

Details

Item
Soft Start
Output Voltage
110 to 460V AC
Input Voltage
208 to 230V AC
Output Current
16 A
HP @ 3 Phase - 240V
1/2 in
Display
None
Operating Temp. Range
-4 Degrees to 140 Degrees F
Enclosure Rating
IP20
Control Voltage
230V AC
Application
Compressors, Heat Pumps, HVAC Units
Standards
RoHS
HP @ 1 Phase - 208V
2 hp
Frequency
50/60 Hz
Starting Torque
30% to 40%
With Bypass / No Bypass
No Bypass
Protects
Motor Overload
Inputs/Outputs
2 Discrete Inputs (24V DC or 110/220V AC), 2 Relay Outputs
Phase
Single
Output Power
0.5 hp @ 3 Phase, 208V AC, 2 hp @ 1 Phase, 240V AC

Description

Soft Start, Input Voltage 208 to 230V AC, Output Current 16 A, Output Voltage 110 to 460V AC, 0.5 hp @ 3 Phase, 208V AC, 2 hp @ 1 Phase, 240V AC, Control Voltage 230V AC, IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.