Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, Degrees C, J-Type
Mfr # SDC240JC-A
Zoro # G7125352
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Features
5' Power cord with NEMA 6-15R
Length
5 1/2 in
Amps
10
Controller
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC240JC-A
Zoro #
G7125352
UPC #
-
Country of Origin
United States
Dimensions
Length
5 1/2 in
Width
4.25 in
Overall Height
5 1/2 in
Overall Width
1 3/4 in
Overall Length
4 1/4 in
Details
Item
Temperature Controller
Voltage
240
Features
5' Power cord with NEMA 6-15R
Amps
10
Controller
Included
Standards
CE
Temp. Range
0 to 600 Degrees C
Product Type
Temperature Controller
Compatible Product Type
Heaters
Description
Temperature Controller, Temp. Range 0 to 600 Degrees C, Voltage 240, Amps 10, Length 5 1/2 in, Width 4.25 in, Features 5' Power cord with NEMA 6-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.