Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Temperature Controller, On/Off, Benchtop, 184-253VAC, Degrees F, K-Type

  • Mfr # SDC240KF-A

  • Zoro # G6904597


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
240
Features
5' Power cord with NEMA 6-15R
Standards
CE
Width
4.25 in
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC240KF-A
Zoro #
G6904597
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Length
5 1/2 in
Overall Width
1 3/4 in
Overall Length
4 1/4 in
Overall Height
5 1/2 in

Details

Item
Temperature Controller
Voltage
240
Features
5' Power cord with NEMA 6-15R
Standards
CE
Amps
10
Temp. Range
32 to 999 Degrees F
Controller
Included
Compatible Product Type
Heaters
Product Type
Temperature Controller

Description

Temperature Controller, Temp. Range 32 to 999 Degrees F, Voltage 240, Amps 10, Length 5 1/2 in, Width 4.25 in, Features 5' Power cord with NEMA 6-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.