Shop BRISKHEAT

Drum Heater, Hazardous-Area Rated, T3, 55 Gallon, 120VAC, 1300W, 70"L x 8"W

  • Mfr # DHCX151300T3

  • Zoro # G6745417


product price:  $2,346.99
/ea
Free Shipping & Returns

Key Features

Watts
1,300 W
Amps AC
10.8 A
Voltage
120 V
Watt Density
2.5 W/sq in
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHCX151300T3
Zoro #
G6745417
UPC #
-
Country of Origin
United States

Dimensions

Length
70 in
Drum Dia.
22 1/3 in
Height
1/4 in
Width
8 in
Strap Width
3 in
Heater Width
8 in
Drum Diameter - Maximum
22 1/3 in
Heater Length
70 in
Power Cord Length
6 ft

Details

Item
Drum Heater
Watts
1,300 W
Amps AC
10.8 A
Voltage
120 V
Watt Density
2.5 W/sq in
Drum Capacity
55 gal
Features
Easy-To-Use, Intrinsically Safe, Moisture and Chemical Resistant, Rugged
Type
Electric
Includes
Explosion Proof Nema 5-15P (120VAC)
For Use With
Metal Drum
Powered By
Electric
Standards
FM Approved, REACH Compliant, RoHS Compliant
Control Range
0 Degrees to 292 Degrees F
Environment
Indoor, Outdoor
Thermostat Type
Adjustable
Operating Voltage
115V AC
For Container Capacity
55 gal
Thermostat Temperature -Maximum
292 Degrees F
Thermostat Temperature -Minimum
0 Degrees F
IP Rating
IP54
For Container Material Type
Metal
Includes Pilot Light
Pilot Light Included
Electrical Connection Type
5-15P Plug
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
400 Degrees F
Thermostat Safety High-Limit
292 Degrees F
Current Rating
10.8 A
Heater Material
Silicone Rubber
Closure Method
Expandable Spring
For Container Type
Drums

Description

Drum Heater, Current Rating 10.8 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 292 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 2.5 W/sq in, Watts 1,300 W, Closure Method Expandable Spring, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.