Drum Heater, Heavy Duty, For Metal Drums/Pails, 120VAC, 550W, 5 Gallon

  • Mfr # GDHCS10

  • Zoro # G6633812


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Watts
550 W
Amps AC
4.9 A
Voltage
120 V
Watt Density
4.9 W/sq in
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDHCS10
Zoro #
G6633812
UPC #
-
Country of Origin
United States

Dimensions

Length
35 in
Drum Dia.
11 1/8 in
Strap Width
3 in
Height
1/4 in
Width
4 in
Power Cord Length
6 ft
Heater Length
35 in
Drum Diameter - Maximum
11 1/8 in
Heater Width
4 in

Details

Item
Drum Heater
Watts
550 W
Amps AC
4.9 A
Voltage
120 V
Watt Density
4.9 W/sq in
Drum Capacity
5 gal
Includes
Nema 5-15 Plug
Type
Electric
Standards
CSA Certified
Control Range
50 Degrees to 450 Degrees F
For Use With
Metal Drum
Powered By
Electric
Features
Built in Electrically Grounded
For Container Capacity
5 gal
For Container Material Type
Metal
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
450 Degrees F
Electrical Connection Type
5-15P Plug
Operating Voltage
115V AC
For Container Type
Drums
Thermostat Temperature -Minimum
0 Degrees F
Current Rating
4.9 A
Thermostat Temperature -Maximum
425 Degrees F
Environment
Indoor, Outdoor

Description

Drum Heater, Current Rating 4.9 A, Environment Indoor, Outdoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4.9 W/sq in, Watts 550 W, Drum Diameter - Maximum 11 1/8 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 35 in, Heater Width 4 in, Includes Nema 5-15 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.