Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 250W, 30 Gallon

  • Mfr # GDPCS23

  • Zoro # G6945251


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Watts
250 W
Amps AC
2 A
Voltage
240 V
Watt Density
1.23 W/sq in
Length
58 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPCS23
Zoro #
G6945251
UPC #
-
Country of Origin
United States

Dimensions

Length
58 1/2 in
Drum Dia.
18 3/5 in
Height
1/4 in
Strap Width
3 in
Width
4 in
Heater Width
4 in
Drum Diameter - Maximum
18 3/5 in
Heater Length
58 1/2 in
Power Cord Length
6 ft

Details

Item
Drum Heater
Watts
250 W
Amps AC
2 A
Voltage
240 V
Watt Density
1.23 W/sq in
Drum Capacity
30 gal
For Use With
Poly Drum
Standards
CSA Certified
Features
Built in Electrically Grounded
Includes
Bare Ends
Powered By
Electric
Type
Electric
Control Range
50 Degrees to 160 Degrees F
For Container Capacity
30 gal
Operating Temperature - Maximum
160 Degrees F
Thermostat Temperature -Maximum
160 Degrees F
Thermostat Temperature -Minimum
0 Degrees F
For Container Material Type
Plastic
Current Rating
2 A
Environment
Indoor, Outdoor
Operating Temperature - Minimum
50 Degrees F
For Container Type
Drums
Operating Voltage
230V AC
Electrical Connection Type
Bare Wires

Description

Drum Heater, Current Rating 2 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 1.23 W/sq in, Watts 250 W, Drum Diameter - Maximum 18 3/5 in, Electrical Connection Type Bare Wires, Features Built in Electrically Grounded, Heater Length 58 1/2 in, Heater Width 4 in, Includes Bare Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.